Shop SPEC

Compression Spring Music Wire, PK5, C06600632250M

  • Mfr # C06600632250M
  • Zoro # G901844403

product price: 
$
17.29
/pk of 5, $3.46/ea
Sold in multiples of 12 pks for $207.48
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.66 in
Wire Dia.
0.063 in
Large Outside Dia.
0.66 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C06600632250M
Zoro #
G901844403
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.66 in
Wire Dia.
0.063 in
Large Outside Dia.
0.66 in
Compressed Length
0.97 in
Load @ 50% Free Length (Lbs.)
14.74 lb
For Rod Size
267/500 in
Inside Diameter
0.53 in
Outside Diameter
0.66 in
Wire Diameter
0.06 in
Free Length
2 1/4 in
Compatible Rod Size
17/32 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
13.1 lb/in
Finish
Oil
Load (Lbs.)
16.73 lb
Load @ Solid (Lbs.)
16.73 lb
Deflection @ Load
1.277 in
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
End Type
Closed, Ground
Item
Compression Spring
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.