Compression Spring Music Wire, PK5, C06600721250M

  • Mfr # C06600721250M
  • Zoro # G501844537
product price: 
$
17.29
/pk of 5, $3.46/ea
Sold in multiples of 12 pks for $207.48
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.66 in
Wire Dia.
0.072 in
Large Outside Dia.
0.66 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C06600721250M
Zoro #
G501844537
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.66 in
Wire Dia.
0.072 in
Large Outside Dia.
0.66 in
Compressed Length
0.66 in
For Rod Size
129/250 in
Load @ 50% Free Length (Lbs.)
25.63 lb
Free Length
1 1/4 in
Inside Diameter
0.52 in
Wire Diameter
0.07 in
Compatible Rod Size
33/64 in
Outside Diameter
0.66 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
41 lb/in
Deflection @ Load
0.591 in
Item
Compression Spring
End Type
Closed, Ground
Finish
Oil
Load @ Solid (Lbs.)
24.23 lb
Load (Lbs.)
24.23 lb
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM-A228
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews