Compression Spring Music Wire, PK5, C06881052250M

  • Mfr # C06881052250M
  • Zoro # G601844796
product price: 
$
19.55
/pk of 5, $3.91/ea
Sold in multiples of 10 pks for $195.50
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.688 in
Wire Dia.
0.105 in
Large Outside Dia.
0.688 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C06881052250M
Zoro #
G601844796
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.688 in
Wire Dia.
0.105 in
Large Outside Dia.
0.688 in
Compressed Length
1.53 in
For Rod Size
239/500 in
Load @ 50% Free Length (Lbs.)
102.4 lb
Free Length
2 1/4 in
Wire Diameter
0.11 in
Inside Diameter
0.48 in
Compatible Rod Size
31/64 in
Outside Diameter
0.69 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
91 lb/in
Load (Lbs.)
65.67 lb
Finish
Oil
Item
Compression Spring
Deflection @ Load
0.722 in
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
End Type
Closed, Ground
Load @ Solid (Lbs.)
65.67 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews