Compression Spring Music Wire, PK5, C06881053000M

  • Mfr # C06881053000M
  • Zoro # G601844727
product price: 
$
19.55
/pk of 5, $3.91/ea
Sold in multiples of 10 pks for $195.50
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.688 in
Wire Dia.
0.105 in
Large Outside Dia.
0.688 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C06881053000M
Zoro #
G601844727
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.688 in
Wire Dia.
0.105 in
Large Outside Dia.
0.688 in
Compressed Length
2.01 in
Load @ 50% Free Length (Lbs.)
99.83 lb
For Rod Size
239/500 in
Free Length
3 in
Outside Diameter
0.69 in
Compatible Rod Size
31/64 in
Wire Diameter
0.11 in
Inside Diameter
0.48 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
66.6 lb/in
Item
Compression Spring
Load (Lbs.)
65.67 lb
Finish
Oil
Load @ Solid (Lbs.)
65.67 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
0.987 in
Wire Type
Round
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews