This item is Discontinued.

Spec Compression Spring, PK5 C06881053500M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C06881053500M
Zoro # G001844730
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C06881053500M
Zoro #
G001844730
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.688 in
Wire Dia.
0.105 in
Large Outside Dia.
0.688 in
Compressed Length
2.34 in
Load @ 50% Free Length (Lbs.)
98.77 lb
For Rod Size
239/500 in
Wire Diameter
0.11 in
Free Length
3 1/2 in
Outside Diameter
0.69 in
Inside Diameter
0.48 in
Compatible Rod Size
31/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
56.4 lb/in
Deflection @ Load
1.164 in
Finish
Oil
Load @ Solid (Lbs.)
65.67 lb
Load (Lbs.)
65.67 lb
End Type
Closed, Ground
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.