This item is Discontinued.

Spec Compression Spring, PK5 C08450721250M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C08450721250M
Zoro # G901844885
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C08450721250M
Zoro #
G901844885
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.845 in
Wire Dia.
0.072 in
Large Outside Dia.
0.845 in
Compressed Length
0.54 in
Load @ 50% Free Length (Lbs.)
13.64 lb
For Rod Size
701/1000 in
Outside Diameter
0.85 in
Inside Diameter
0.71 in
Free Length
1 1/4 in
Compatible Rod Size
45/64 in
Wire Diameter
0.07 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
21.8 lb/in
Load (Lbs.)
15.42 lb
Deflection @ Load
0.707 in
End Type
Closed, Ground
Item
Compression Spring
Finish
Oil
Wire Type
Round
Load @ Solid (Lbs.)
15.42 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.