This item is Discontinued.

Spec Compression Spring, PK5 C01250160813M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C01250160813M
Zoro # G801845630
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01250160813M
Zoro #
G801845630
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13/16 in
Outside Dia.
0.125 in
Wire Dia.
0.016 in
Large Outside Dia.
0.125 in
Compressed Length
0.47 in
Load @ 50% Free Length (Lbs.)
2.08 lb
For Rod Size
93/1000 in
Outside Diameter
0.13 in
Wire Diameter
0.02 in
Compatible Rod Size
3/32 in
Inside Diameter
0.1 in
Free Length
13/16 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
5.1 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Wire Type
Round
End Type
Squared and Not Ground
Load (Lbs.)
1.76 lb
Item
Compression Spring
Deflection @ Load
0.344 in
Load @ Solid (Lbs.)
1.76 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.