This item is Discontinued.

Spec Compression Spring, PK3 C09700720750M

This item is Discontinued.

Spec

Compression Spring, PK3 (Discontinued)

Mfr # C09700720750M
Zoro # G601842129
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09700720750M
Zoro #
G601842129
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/4 in
Outside Dia.
0.97 in
Wire Dia.
0.072 in
Large Outside Dia.
0.97 in
Compressed Length
0.33 in
For Rod Size
413/500 in
Load @ 50% Free Length (Lbs.)
14.81 lb
Outside Diameter
0.97 in
Compatible Rod Size
53/64 in
Inside Diameter
0.83 in
Free Length
3/4 in
Wire Diameter
0.07 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
39.5 lb/in
Wire Type
Round
Finish
Oil
Item
Compression Spring
End Type
Closed, Ground
Load (Lbs.)
16.79 lb
Deflection @ Load
0.425 in
Meets/Exceeds
AMS 5112, ASTM-A228
Load @ Solid (Lbs.)
16.79 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.