This item is Discontinued.

Spec Compression Spring, PK3 C09700921500M

This item is Discontinued.

Spec

Compression Spring, PK3 (Discontinued)

Mfr # C09700921500M
Zoro # G401841971
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09700921500M
Zoro #
G401841971
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.97 in
Wire Dia.
0.092 in
Large Outside Dia.
0.97 in
Compressed Length
0.7 in
For Rod Size
393/500 in
Load @ 50% Free Length (Lbs.)
28.35 lb
Free Length
1 1/2 in
Outside Diameter
0.97 in
Inside Diameter
0.79 in
Compatible Rod Size
51/64 in
Wire Diameter
0.09 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
37.8 lb/in
Wire Type
Round
Load (Lbs.)
30.38 lb
Item
Compression Spring
Deflection @ Load
0.804 in
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
End Type
Closed, Ground
Load @ Solid (Lbs.)
30.38 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.