This item is Discontinued.

Spec Compression Spring, PK3 C09700923500M

This item is Discontinued.

Spec

Compression Spring, PK3 (Discontinued)

Mfr # C09700923500M
Zoro # G201841935
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09700923500M
Zoro #
G201841935
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.97 in
Wire Dia.
0.092 in
Large Outside Dia.
0.97 in
Compressed Length
1.48 in
Load @ 50% Free Length (Lbs.)
26.25 lb
For Rod Size
393/500 in
Inside Diameter
0.79 in
Outside Diameter
0.97 in
Compatible Rod Size
51/64 in
Wire Diameter
0.09 in
Free Length
3 1/2 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
15 lb/in
Load (Lbs.)
30.38 lb
Load @ Solid (Lbs.)
30.38 lb
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Closed, Ground
Deflection @ Load
2.025 in
Wire Type
Round
Finish
Oil
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.