This item is Discontinued.

Spec Compression Spring, PK3 C09701052000M

This item is Discontinued.

Spec

Compression Spring, PK3 (Discontinued)

Mfr # C09701052000M
Zoro # G901842355
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09701052000M
Zoro #
G901842355
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
0.97 in
Wire Dia.
0.105 in
Large Outside Dia.
0.97 in
Compressed Length
1.02 in
Load @ 50% Free Length (Lbs.)
49 lb
For Rod Size
19/25 in
Wire Diameter
0.11 in
Compatible Rod Size
49/64 in
Inside Diameter
0.76 in
Outside Diameter
0.97 in
Free Length
2 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
49 lb/in
Item
Compression Spring
Finish
Oil
Load @ Solid (Lbs.)
47.92 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
End Type
Closed, Ground
Load (Lbs.)
47.92 lb
Deflection @ Load
0.978 in
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.