This item is Discontinued.

Spec Compression Spring, PK3 C09701152000M

This item is Discontinued.

Spec

Compression Spring, PK3 (Discontinued)

Mfr # C09701152000M
Zoro # G501842724
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09701152000M
Zoro #
G501842724
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
0.97 in
Wire Dia.
0.115 in
Large Outside Dia.
0.97 in
Compressed Length
1.09 in
Load @ 50% Free Length (Lbs.)
68 lb
For Rod Size
37/50 in
Wire Diameter
0.12 in
Outside Diameter
0.97 in
Free Length
2 in
Inside Diameter
0.74 in
Compatible Rod Size
47/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
68 lb/in
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Closed, Ground
Load @ Solid (Lbs.)
61.59 lb
Deflection @ Load
0.906 in
Wire Type
Round
Finish
Oil
Load (Lbs.)
61.59 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.