This item is Discontinued.

Spec Compression Spring, PK5 C01250180813M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C01250180813M
Zoro # G201845636
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01250180813M
Zoro #
G201845636
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13/16 in
Outside Dia.
0.125 in
Wire Dia.
0.018 in
Large Outside Dia.
0.125 in
Compressed Length
0.5 in
Load @ 50% Free Length (Lbs.)
3.19 lb
For Rod Size
89/1000 in
Compatible Rod Size
3/32 in
Wire Diameter
0.02 in
Outside Diameter
0.13 in
Inside Diameter
0.09 in
Free Length
13/16 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
7.8 lb/in
Load (Lbs.)
2.44 lb
Deflection @ Load
0.311 in
Finish
Oil
Item
Compression Spring
Wire Type
Round
Load @ Solid (Lbs.)
2.44 lb
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Squared and Not Ground
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.