This item is Discontinued.

Spec Compression Spring, PK3 C10951121750M

This item is Discontinued.

Spec

Compression Spring, PK3 (Discontinued)

Mfr # C10951121750M
Zoro # G501843318
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C10951121750M
Zoro #
G501843318
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
1.095 in
Wire Dia.
0.112 in
Large Outside Dia.
1.095 in
Compressed Length
0.9 in
For Rod Size
871/1000 in
Load @ 50% Free Length (Lbs.)
44.77 lb
Inside Diameter
0.88 in
Compatible Rod Size
7/8 in
Free Length
1 3/4 in
Wire Diameter
0.11 in
Outside Diameter
1.1 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
51.2 lb/in
Deflection @ Load
0.854 in
Finish
Oil
Wire Type
Round
Load (Lbs.)
43.69 lb
End Type
Closed, Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Load @ Solid (Lbs.)
43.69 lb
Item
Compression Spring
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.