This item is Discontinued.

Spec Compression Spring, PK3 C10951353500M

This item is Discontinued.

Spec

Compression Spring, PK3 (Discontinued)

Mfr # C10951353500M
Zoro # G501843486
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C10951353500M
Zoro #
G501843486
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
1.095 in
Wire Dia.
0.135 in
Large Outside Dia.
1.095 in
Compressed Length
1.92 in
Load @ 50% Free Length (Lbs.)
92.75 lb
For Rod Size
33/40 in
Outside Diameter
1.1 in
Compatible Rod Size
53/64 in
Free Length
3 1/2 in
Wire Diameter
0.14 in
Inside Diameter
0.83 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
53 lb/in
Wire Type
Round
Deflection @ Load
1.577 in
Load @ Solid (Lbs.)
83.58 lb
Item
Compression Spring
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
83.58 lb
End Type
Closed, Ground
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.