Shop SPEC
See all product information
Create Account
Compression Spring Music Wire, PK5, C01250160250S
- Mfr # C01250160250S
- Zoro # G001845492
product price:Â
$
16.19
/pk of 5, $3.24/ea
Sold in multiples of 13Â pks for
$210.47
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.125 in
Wire Dia.
0.016 in
Large Outside Dia.
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C01250160250S
- Zoro #
- G001845492
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1/4 in
- Outside Dia.
- 0.125 in
- Wire Dia.
- 0.016 in
- Large Outside Dia.
- 0.125 in
- Compressed Length
- 0.16 in
- For Rod Size
- 93/1000 in
- Load @ 50% Free Length (Lbs.)
- 1.9 lb
- Wire Diameter
- 0.02 in
- Free Length
- 1/4 in
- Outside Diameter
- 0.13 in
- Inside Diameter
- 0.1 in
- Compatible Rod Size
- 3/32 in
Description
Compression Spring Stainless Steel,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.