This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C01400161030S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C01400161030S
Zoro # G301842030
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01400161030S
Zoro #
G301842030
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/32 in
Outside Dia.
0.14 in
Wire Dia.
0.016 in
Large Outside Dia.
0.14 in
Compressed Length
0.61 in
For Rod Size
27/250 in
Load @ 50% Free Length (Lbs.)
1.42 lb
Compatible Rod Size
7/64 in
Wire Diameter
0.02 in
Inside Diameter
0.11 in
Outside Diameter
0.14 in
Free Length
1 1/32 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
2.7 lb/in
Finish
Plain
Load (Lbs.)
1.17 lb
Item
Compression Spring
End Type
Squared and Not Ground
Wire Type
Round
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
1.17 lb
Deflection @ Load
0.425 in
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Shell Material
302 Stainless Steel

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.