This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C01560250280S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C01560250280S
Zoro # G301843020
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01560250280S
Zoro #
G301843020
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9/32 in
Outside Dia.
0.156 in
Wire Dia.
0.025 in
Large Outside Dia.
0.156 in
Compressed Length
0.21 in
Load @ 50% Free Length (Lbs.)
7.23 lb
For Rod Size
53/500 in
Outside Diameter
0.16 in
Compatible Rod Size
7/64 in
Inside Diameter
0.11 in
Free Length
9/32 in
Wire Diameter
0.03 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
51.6 lb/in
Item
Compression Spring
Deflection @ Load
0.072 in
Load @ Solid (Lbs.)
3.71 lb
Wire Type
Round
Load (Lbs.)
3.71 lb
End Type
Closed, Ground
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
Shell Material
302 Stainless Steel

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.