This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C01720200750S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C01720200750S
Zoro # G001842903
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01720200750S
Zoro #
G001842903
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/4 in
Outside Dia.
0.172 in
Wire Dia.
0.02 in
Large Outside Dia.
0.172 in
Compressed Length
0.37 in
Load @ 50% Free Length (Lbs.)
1.72 lb
For Rod Size
33/250 in
Inside Diameter
0.13 in
Outside Diameter
0.17 in
Wire Diameter
0.02 in
Compatible Rod Size
1/8 in
Free Length
3/4 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
4.6 lb/in
Deflection @ Load
0.384 in
Load @ Solid (Lbs.)
1.76 lb
Finish
Plain
Load (Lbs.)
1.76 lb
Wire Type
Round
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
End Type
Squared and Not Ground
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
Shell Material
302 Stainless Steel

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.