This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C01880201000S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C01880201000S
Zoro # G701844702
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01880201000S
Zoro #
G701844702
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Outside Dia.
0.188 in
Wire Dia.
0.02 in
Large Outside Dia.
0.188 in
Compressed Length
0.52 in
For Rod Size
37/250 in
Load @ 50% Free Length (Lbs.)
1.75 lb
Outside Diameter
0.19 in
Compatible Rod Size
5/32 in
Free Length
1 in
Wire Diameter
0.02 in
Inside Diameter
0.15 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
3.5 lb/in
Wire Type
Round
End Type
Squared and Not Ground
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
1.67 lb
Deflection @ Load
0.478 in
Load (Lbs.)
1.67 lb
Item
Compression Spring
Finish
Plain
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.