This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C01880231380S
- Zoro #
- G801844374
- UPC #
- -
- Country of Origin
- China
- Type
- Precision
- Material
- 302 Stainless Steel
- Spring Rate
- 4.2 lb/in
- End Type
- Closed, Ground
- Load @ Solid (Lbs.)
- 2.48 lb
- Deflection @ Load
- 0.596 in
- Wire Type
- Round
- Finish
- Plain
- Meets/Exceeds
- AMS 5688, ASTM A313
- Load (Lbs.)
- 2.48 lb
- Item
- Compression Spring
- Product Type
- Compression Spring
- Spring Shape
- Cylindrical
- System of Measurement
- Inch
- Standards
- AMS 5688, ASTM A313
- Shell Material
- 302 Stainless Steel
Description
Compression Spring Stainless Steel,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.