This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C01880250840S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C01880250840S
Zoro # G801844480
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01880250840S
Zoro #
G801844480
UPC #
-
Country of Origin
China

Dimensions

Overall Length
27/32 in
Outside Dia.
0.188 in
Wire Dia.
0.025 in
Large Outside Dia.
0.188 in
Compressed Length
0.53 in
Load @ 50% Free Length (Lbs.)
4.2 lb
For Rod Size
69/500 in
Free Length
27/32 in
Outside Diameter
0.19 in
Compatible Rod Size
9/64 in
Wire Diameter
0.03 in
Inside Diameter
0.14 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
10 lb/in
Load @ Solid (Lbs.)
3.13 lb
End Type
Closed, Ground
Deflection @ Load
0.314 in
Finish
Plain
Item
Compression Spring
Load (Lbs.)
3.13 lb
Wire Type
Round
Meets/Exceeds
AMS 5688, ASTM A313
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical
Shell Material
302 Stainless Steel

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.