This item is Discontinued.

Spec Compression Spring, PK5 C01560110313M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C01560110313M
Zoro # G401845467
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01560110313M
Zoro #
G401845467
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/16 in
Outside Dia.
0.156 in
Wire Dia.
0.011 in
Large Outside Dia.
0.156 in
Compressed Length
0.11 in
Load @ 50% Free Length (Lbs.)
0.37 lb
For Rod Size
67/500 in
Compatible Rod Size
9/64 in
Outside Diameter
0.16 in
Free Length
5/16 in
Wire Diameter
0.01 in
Inside Diameter
0.14 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
2.4 lb/in
End Type
Squared and Not Ground
Load @ Solid (Lbs.)
0.5 lb
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
Deflection @ Load
0.208 in
Wire Type
Round
Load (Lbs.)
0.5 lb
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.