Shop SPEC

Compression Spring Music Wire, PK5, C02340220590S

  • Mfr # C02340220590S
  • Zoro # G401845153

product price: 
$
17.25
/pk of 5, $3.45/ea
Sold in multiples of 12 pks for $207.00
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.234 in
Wire Dia.
0.022 in
Large Outside Dia.
0.234 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C02340220590S
Zoro #
G401845153
UPC #
-
Country of Origin
China
Type
Precision
Material
302 Stainless Steel
Spring Rate
6.2 lb/in
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.289 in
Load (Lbs.)
1.78 lb
Finish
Plain
Wire Type
Round
Item
Compression Spring
End Type
Closed, Ground
Load @ Solid (Lbs.)
1.78 lb
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.