Shop SPEC
See all product information
Create Account
Compression Spring Music Wire, PK5, C02340281190S
- Mfr # C02340281190S
- Zoro # G501845022
product price:Â
$
17.15
/pk of 5, $3.43/ea
Sold in multiples of 12Â pks for
$205.80
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.234 in
Wire Dia.
0.028 in
Large Outside Dia.
0.234 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C02340281190S
- Zoro #
- G501845022
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1 3/16 in
- Outside Dia.
- 0.234 in
- Wire Dia.
- 0.028 in
- Large Outside Dia.
- 0.234 in
- Compressed Length
- 0.59 in
- Load @ 50% Free Length (Lbs.)
- 3.32 lb
- For Rod Size
- 89/500 in
- Compatible Rod Size
- 11/64 in
- Free Length
- 1 3/16 in
- Outside Diameter
- 0.23 in
- Wire Diameter
- 0.03 in
- Inside Diameter
- 0.17 in
Description
Compression Spring,Package Quantity5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.