Shop SPEC
See all product information
Create Account
Compression Spring Music Wire, PK5, C02500350875S
- Mfr # C02500350875S
- Zoro # G701842012
product price:Â
$
18.25
/pk of 5, $3.65/ea
Sold in multiples of 11Â pks for
$200.75
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.25 in
Wire Dia.
0.035 in
Large Outside Dia.
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C02500350875S
- Zoro #
- G701842012
- UPC #
- -
- Country of Origin
- China
- Type
- Precision
- Material
- 302 Stainless Steel
- Spring Rate
- 18.9 lb/in
- Deflection @ Load
- 0.327 in
- Meets/Exceeds
- AMS 5688, ASTM A313
- End Type
- Closed, Ground
- Load @ Solid (Lbs.)
- 6.17 lb
- Item
- Compression Spring
- Load (Lbs.)
- 6.17 lb
- Wire Type
- Round
- Finish
- Plain
- Product Type
- Compression Spring
- Standards
- AMS 5688, ASTM A313
- Spring Shape
- Cylindrical
- System of Measurement
- Inch
- Shell Material
- 302 Stainless Steel
Description
Compression Spring,Package Quantity5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.