This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C03120230813S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C03120230813S
Zoro # G001841890
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C03120230813S
Zoro #
G001841890
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13/16 in
Outside Dia.
0.312 in
Wire Dia.
0.023 in
Large Outside Dia.
0.312 in
Compressed Length
0.32 in
Load @ 50% Free Length (Lbs.)
0.71 lb
For Rod Size
133/500 in
Compatible Rod Size
17/64 in
Free Length
13/16 in
Wire Diameter
0.02 in
Outside Diameter
0.31 in
Inside Diameter
0.26 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
1.7 lb/in
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.497 in
Wire Type
Round
Load @ Solid (Lbs.)
0.87 lb
End Type
Closed, Ground
Load (Lbs.)
0.87 lb
Item
Compression Spring
Finish
Plain
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.