This item is Discontinued.

Spec Compression Spring, PK5 C01560131380M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C01560131380M
Zoro # G401845566
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01560131380M
Zoro #
G401845566
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/8 in
Outside Dia.
0.156 in
Wire Dia.
0.013 in
Large Outside Dia.
0.156 in
Compressed Length
0.48 in
For Rod Size
13/100 in
Load @ 50% Free Length (Lbs.)
0.61 lb
Inside Diameter
0.13 in
Wire Diameter
0.01 in
Outside Diameter
0.16 in
Free Length
1 3/8 in
Compatible Rod Size
1/8 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
0.9 lb/in
Finish
Oil
Load (Lbs.)
0.8 lb
Wire Type
Round
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
Load @ Solid (Lbs.)
0.8 lb
Deflection @ Load
0.896 in
End Type
Squared and Not Ground
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.