Shop SPEC

Compression Spring Music Wire, PK5, C05000411750S

  • Mfr # C05000411750S
  • Zoro # G001843641

product price: 
$
19.49
/pk of 5, $3.90/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.5 in
Wire Dia.
0.041 in
Large Outside Dia.
0.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C05000411750S
Zoro #
G001843641
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.5 in
Wire Dia.
0.041 in
Large Outside Dia.
0.5 in
Compressed Length
0.66 in
For Rod Size
209/500 in
Load @ 50% Free Length (Lbs.)
3.26 lb
Inside Diameter
0.42 in
Compatible Rod Size
27/64 in
Wire Diameter
0.04 in
Outside Diameter
0.5 in
Free Length
1 3/4 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
3.7 lb/in
Item
Compression Spring
Deflection @ Load
1.09 in
End Type
Closed, Ground
Load (Lbs.)
4.06 lb
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
4.06 lb
Wire Type
Round
Finish
Plain
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.