This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C05400462250S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C05400462250S
Zoro # G601844253
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C05400462250S
Zoro #
G601844253
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.54 in
Wire Dia.
0.046 in
Large Outside Dia.
0.54 in
Compressed Length
0.95 in
For Rod Size
56/125 in
Load @ 50% Free Length (Lbs.)
5.57 lb
Free Length
2 1/4 in
Wire Diameter
0.05 in
Compatible Rod Size
29/64 in
Inside Diameter
0.45 in
Outside Diameter
0.54 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
4.9 lb/in
Load @ Solid (Lbs.)
6.42 lb
Deflection @ Load
1.298 in
Finish
Plain
Wire Type
Round
Load (Lbs.)
6.42 lb
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.