This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C05400673000S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C05400673000S
Zoro # G301844805
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C05400673000S
Zoro #
G301844805
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.54 in
Wire Dia.
0.067 in
Large Outside Dia.
0.54 in
Compressed Length
1.76 in
Load @ 50% Free Length (Lbs.)
21.87 lb
For Rod Size
203/500 in
Outside Diameter
0.54 in
Compatible Rod Size
13/32 in
Inside Diameter
0.41 in
Free Length
3 in
Wire Diameter
0.07 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
14.6 lb/in
Finish
Plain
Wire Type
Round
End Type
Closed, Ground
Load (Lbs.)
18.14 lb
Load @ Solid (Lbs.)
18.14 lb
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
1.244 in
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.