This item is Discontinued.

Spec Compression Spring, 302 SS, PK5 C06600673000S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK5 (Discontinued)

Mfr # C06600673000S
Zoro # G201845513
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C06600673000S
Zoro #
G201845513
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.66 in
Wire Dia.
0.067 in
Large Outside Dia.
0.66 in
Compressed Length
1.51 in
For Rod Size
263/500 in
Load @ 50% Free Length (Lbs.)
15.12 lb
Free Length
3 in
Outside Diameter
0.66 in
Inside Diameter
0.53 in
Compatible Rod Size
17/32 in
Wire Diameter
0.07 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
10.1 lb/in
Load (Lbs.)
15.04 lb
Wire Type
Round
Load @ Solid (Lbs.)
15.04 lb
Item
Compression Spring
Deflection @ Load
1.492 in
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.