Shop SPEC

Compression Spring Music Wire, PK5, C06881051250S

  • Mfr # C06881051250S
  • Zoro # G801845296

product price: 
$
21.89
/pk of 5, $4.38/ea
Sold in multiples of 10 pks for $218.90
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.688 in
Wire Dia.
0.105 in
Large Outside Dia.
0.688 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C06881051250S
Zoro #
G801845296
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.688 in
Wire Dia.
0.105 in
Large Outside Dia.
0.688 in
Compressed Length
0.92 in
Load @ 50% Free Length (Lbs.)
92.95 lb
For Rod Size
239/500 in
Inside Diameter
0.48 in
Free Length
1 1/4 in
Compatible Rod Size
31/64 in
Outside Diameter
0.69 in
Wire Diameter
0.11 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
148.7 lb/in
Load @ Solid (Lbs.)
48.65 lb
Load (Lbs.)
48.65 lb
Item
Compression Spring
Wire Type
Round
Finish
Plain
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.327 in
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.