Compression Spring Music Wire, PK5, C06881051500S

  • Mfr # C06881051500S
  • Zoro # G001845256
product price: 
$
22.15
/pk of 5, $4.43/ea
Sold in multiples of 10 pks for $221.50
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.688 in
Wire Dia.
0.105 in
Large Outside Dia.
0.688 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C06881051500S
Zoro #
G001845256
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.688 in
Wire Dia.
0.105 in
Large Outside Dia.
0.688 in
Compressed Length
1.09 in
For Rod Size
239/500 in
Load @ 50% Free Length (Lbs.)
89.92 lb
Compatible Rod Size
31/64 in
Wire Diameter
0.11 in
Inside Diameter
0.48 in
Outside Diameter
0.69 in
Free Length
1 1/2 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
119.9 lb/in
Deflection @ Load
0.406 in
Item
Compression Spring
End Type
Closed, Ground
Load @ Solid (Lbs.)
48.65 lb
Wire Type
Round
Load (Lbs.)
48.65 lb
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews