Compression Spring Music Wire, PK5, C06881051750S

  • Mfr # C06881051750S
  • Zoro # G901845318
product price: 
$
22.39
/pk of 5, $4.48/ea
Sold in multiples of 10 pks for $223.90
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.688 in
Wire Dia.
0.105 in
Large Outside Dia.
0.688 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C06881051750S
Zoro #
G901845318
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.688 in
Wire Dia.
0.105 in
Large Outside Dia.
0.688 in
Compressed Length
1.27 in
For Rod Size
239/500 in
Load @ 50% Free Length (Lbs.)
87.88 lb
Wire Diameter
0.11 in
Outside Diameter
0.69 in
Free Length
1 3/4 in
Inside Diameter
0.48 in
Compatible Rod Size
31/64 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
100.4 lb/in
End Type
Closed, Ground
Load @ Solid (Lbs.)
48.65 lb
Load (Lbs.)
48.65 lb
Deflection @ Load
0.484 in
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Wire Type
Round
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews