This item is Discontinued.

Spec Compression Spring, 302 SS, PK3 C09700921000S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK3 (Discontinued)

Mfr # C09700921000S
Zoro # G901843048
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09700921000S
Zoro #
G901843048
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Outside Dia.
0.97 in
Wire Dia.
0.092 in
Large Outside Dia.
0.97 in
Compressed Length
0.51 in
Load @ 50% Free Length (Lbs.)
25.41 lb
For Rod Size
393/500 in
Inside Diameter
0.79 in
Free Length
1 in
Compatible Rod Size
51/64 in
Outside Diameter
0.97 in
Wire Diameter
0.09 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
50.8 lb/in
Deflection @ Load
0.489 in
Load @ Solid (Lbs.)
24.83 lb
Meets/Exceeds
AMS 5688, ASTM A313
Wire Type
Round
End Type
Closed, Ground
Load (Lbs.)
24.83 lb
Item
Compression Spring
Finish
Plain
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.