This item is Discontinued.

Spec Compression Spring, 302 SS, PK3 C09701624000S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK3 (Discontinued)

Mfr # C09701624000S
Zoro # G101843701
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09701624000S
Zoro #
G101843701
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
0.97 in
Wire Dia.
0.162 in
Large Outside Dia.
0.97 in
Compressed Length
2.99 in
Load @ 50% Free Length (Lbs.)
221.24 lb
For Rod Size
323/500 in
Free Length
4 in
Outside Diameter
0.97 in
Compatible Rod Size
21/32 in
Wire Diameter
0.16 in
Inside Diameter
0.65 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
110.6 lb/in
Meets/Exceeds
AMS 5688, ASTM A313
Wire Type
Round
Load (Lbs.)
111.44 lb
Item
Compression Spring
End Type
Closed, Ground
Finish
Plain
Load @ Solid (Lbs.)
111.44 lb
Deflection @ Load
1.007 in
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.