This item is Discontinued.

Spec Compression Spring, 302 SS, PK3 C10951052500S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK3 (Discontinued)

Mfr # C10951052500S
Zoro # G601844260
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C10951052500S
Zoro #
G601844260
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
1.095 in
Wire Dia.
0.105 in
Large Outside Dia.
1.095 in
Compressed Length
1.15 in
For Rod Size
177/200 in
Load @ 50% Free Length (Lbs.)
29.4 lb
Wire Diameter
0.11 in
Inside Diameter
0.89 in
Compatible Rod Size
57/64 in
Free Length
2 1/2 in
Outside Diameter
1.1 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
23.5 lb/in
Item
Compression Spring
Finish
Plain
Load @ Solid (Lbs.)
31.66 lb
Wire Type
Round
Meets/Exceeds
AMS 5688, ASTM A313
End Type
Closed, Ground
Deflection @ Load
1.346 in
Load (Lbs.)
31.66 lb
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.