This item is Discontinued.

Spec Compression Spring, 302 SS, PK3 C10951122500S

This item is Discontinued.

Spec

Compression Spring, 302 SS, PK3 (Discontinued)

Mfr # C10951122500S
Zoro # G101844371
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C10951122500S
Zoro #
G101844371
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
1.095 in
Wire Dia.
0.112 in
Large Outside Dia.
1.095 in
Compressed Length
1.36 in
Load @ 50% Free Length (Lbs.)
41.29 lb
For Rod Size
871/1000 in
Inside Diameter
0.88 in
Outside Diameter
1.1 in
Free Length
2 1/2 in
Wire Diameter
0.11 in
Compatible Rod Size
7/8 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
33 lb/in
Deflection @ Load
1.141 in
Finish
Plain
Load (Lbs.)
37.68 lb
Item
Compression Spring
Wire Type
Round
Load @ Solid (Lbs.)
37.68 lb
Meets/Exceeds
AMS 5688, ASTM A313
End Type
Closed, Ground
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.