This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C12181121000S
- Zoro #
- G301815232
- UPC #
- -
- Country of Origin
- China
- Type
- Precision
- Material
- 302 Stainless Steel
- Spring Rate
- 75.9 lb/in
- Wire Type
- Round
- Load (Lbs.)
- 34.06 lb
- End Type
- Closed, Ground
- Item
- Compression Spring
- Deflection @ Load
- 0.449 in
- Finish
- Plain
- Meets/Exceeds
- AMS 5688, ASTM A313
- Load @ Solid (Lbs.)
- 34.06 lb
- Product Type
- Compression Spring
- Standards
- AMS 5688, ASTM A313
- System of Measurement
- Inch
- Spring Shape
- Cylindrical
- Shell Material
- 302 Stainless Steel
- Traction Material
- 302 Stainless Steel
Dimensions
- Overall Length
- 1 in
- Outside Dia.
- 1.218 in
- Wire Dia.
- 0.112 in
- Large Outside Dia.
- 1.218 in
- Compressed Length
- 0.55 in
- For Rod Size
- 497/500 in
- Load @ 50% Free Length (Lbs.)
- 37.95 lb
- Free Length
- 1 in
- Inside Diameter
- 1 in
- Outside Diameter
- 1.22 in
- Wire Diameter
- 0.11 in
- Compatible Rod Size
- 1 in
Description
Compression Spring, Stainless Steel,Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.