Shop SPEC

Compression Spring Music Wire, PK5, C02500200875M

  • Mfr # C02500200875M
  • Zoro # G201844516

product price: 
$
14.49
/pk of 5, $2.90/ea
Sold in multiples of 14 pks for $202.86
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.25 in
Wire Dia.
0.02 in
Large Outside Dia.
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C02500200875M
Zoro #
G201844516
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/8 in
Outside Dia.
0.25 in
Wire Dia.
0.02 in
Large Outside Dia.
0.25 in
Compressed Length
0.32 in
For Rod Size
21/100 in
Load @ 50% Free Length (Lbs.)
1.34 lb
Compatible Rod Size
13/64 in
Free Length
7/8 in
Outside Diameter
0.25 in
Wire Diameter
0.02 in
Inside Diameter
0.21 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
3.1 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
0.559 in
Load @ Solid (Lbs.)
1.71 lb
Item
Compression Spring
Finish
Oil
Load (Lbs.)
1.71 lb
Wire Type
Round
End Type
Squared and Not Ground
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.