Shop SPEC
See all product information
Create Account
Compression Spring Music Wire, PK5, C03750261125M
- Mfr # C03750261125M
- Zoro # G901841730
product price:Â
$
16.55
/pk of 5, $3.31/ea
Sold in multiples of 12Â pks for
$198.60
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Precision
Material
Spring Wire
Outside Dia.
0.375 in
Wire Dia.
0.026 in
Large Outside Dia.
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C03750261125M
- Zoro #
- G901841730
- UPC #
- -
- Country of Origin
- China
- Type
- Precision
- Material
- Spring Wire
- Spring Rate
- 2.6 lb/in
- End Type
- Closed, Ground
- Finish
- Oil
- Load @ Solid (Lbs.)
- 2.03 lb
- Wire Type
- Round
- Meets/Exceeds
- AMS 5112, ASTM-A228
- Deflection @ Load
- 0.781 in
- Item
- Compression Spring
- Load (Lbs.)
- 2.03 lb
- Product Type
- Compression Spring
- System of Measurement
- Inch
- Spring Shape
- Cylindrical
- Standards
- AMS 5112, ASTM A228
- Shell Material
- Spring Wire
Description
Compression Spring Music Wire,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.