This item is Discontinued.

Spec Compression Spring, PK5 C00940100188M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C00940100188M
Zoro # G501845190
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C00940100188M
Zoro #
G501845190
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/16 in
Outside Dia.
0.094 in
Wire Dia.
0.01 in
Large Outside Dia.
0.094 in
Compressed Length
0.1 in
For Rod Size
37/500 in
Load @ 50% Free Length (Lbs.)
0.68 lb
Wire Diameter
0.01 in
Outside Diameter
0.09 in
Compatible Rod Size
1/16 in
Free Length
3/16 in
Inside Diameter
0.07 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
7.2 lb/in
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM-A228
Load @ Solid (Lbs.)
0.61 lb
End Type
Squared and Not Ground
Deflection @ Load
0.086 in
Wire Type
Round
Load (Lbs.)
0.61 lb
Item
Compression Spring
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.