This item is Discontinued.

Spec Compression Spring, PK5 C01250140813M

This item is Discontinued.

Spec

Compression Spring, PK5 (Discontinued)

Mfr # C01250140813M
Zoro # G401845313
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C01250140813M
Zoro #
G401845313
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13/16 in
Outside Dia.
0.125 in
Wire Dia.
0.014 in
Large Outside Dia.
0.125 in
Compressed Length
0.37 in
For Rod Size
97/1000 in
Load @ 50% Free Length (Lbs.)
1.12 lb
Free Length
13/16 in
Compatible Rod Size
3/32 in
Wire Diameter
0.01 in
Inside Diameter
0.1 in
Outside Diameter
0.13 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
2.8 lb/in
Deflection @ Load
0.439 in
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Squared and Not Ground
Load @ Solid (Lbs.)
1.21 lb
Load (Lbs.)
1.21 lb
Wire Type
Round
Finish
Oil
Item
Compression Spring
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.