Spec

Compression Spring , PK3


product price: $20.35
/pk 3, $6.78/ea
Sold in multiples of 4 for $81.40

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Precision
  • Material Music Wire
  • Outside Dia. 0.97 in
  • Wire Dia. 0.125 in
  • Large Outside Dia. 0.97 in
See all product information

Product Information

Dimensions

Overall Length 3 in
Outside Dia. 0.97 in
Wire Dia. 0.125 in
Large Outside Dia. 0.97 in
Compressed Length 1.767 in
Load @ 50% Free Length (Lbs.) 94.23 lb
For Rod Size 18/25 in

Details

Type Precision
Material Music Wire
Spring Rate 62.82 lb/in
Item Compression spring Music Wire
End Type Squared and Ground
Finish Oil
Load @ Solid (Lbs.) 77.46 lb
Load (Lbs.) 77.46 lb
Deflection @ Load 1.233 in
Wire Type Round
Meets/Exceeds AMS 5112, ASTM-A228

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.