This item is Discontinued.

Spec Compression Spring, PK3 C09701352250M

This item is Discontinued.

Spec

Compression Spring, PK3 (Discontinued)

Mfr # C09701352250M
Zoro # G001842958
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09701352250M
Zoro #
G001842958
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.97 in
Wire Dia.
0.135 in
Large Outside Dia.
0.97 in
Compressed Length
1.41 in
For Rod Size
7/10 in
Load @ 50% Free Length (Lbs.)
125.82 lb
Wire Diameter
0.14 in
Free Length
2 1/4 in
Inside Diameter
0.7 in
Compatible Rod Size
45/64 in
Outside Diameter
0.97 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
111.8 lb/in
Load (Lbs.)
94.12 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Item
Compression Spring
Deflection @ Load
0.842 in
End Type
Closed, Ground
Load @ Solid (Lbs.)
94.12 lb
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.