This item is Discontinued.

Spec Compression Spring, PK3 C09701624000M

This item is Discontinued.

Spec

Compression Spring, PK3 (Discontinued)

Mfr # C09701624000M
Zoro # G601842761
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C09701624000M
Zoro #
G601842761
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
0.97 in
Wire Dia.
0.162 in
Large Outside Dia.
0.97 in
Compressed Length
2.82 in
For Rod Size
323/500 in
Load @ 50% Free Length (Lbs.)
265.6 lb
Inside Diameter
0.65 in
Compatible Rod Size
21/32 in
Free Length
4 in
Wire Diameter
0.16 in
Outside Diameter
0.97 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
132.8 lb/in
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM-A228
Deflection @ Load
1.178 in
Load @ Solid (Lbs.)
156.5 lb
Wire Type
Round
End Type
Closed, Ground
Item
Compression Spring
Load (Lbs.)
156.5 lb
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.