This item is Discontinued.

Spec Compression Spring, PK3 C10950932500M

This item is Discontinued.

Spec

Compression Spring, PK3 (Discontinued)

Mfr # C10950932500M
Zoro # G001843221
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C10950932500M
Zoro #
G001843221
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
1.095 in
Wire Dia.
0.093 in
Large Outside Dia.
1.095 in
Compressed Length
0.97 in
For Rod Size
909/1000 in
Load @ 50% Free Length (Lbs.)
24.38 lb
Inside Diameter
0.91 in
Free Length
2 1/2 in
Wire Diameter
0.09 in
Outside Diameter
1.1 in
Compatible Rod Size
29/32 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
19.5 lb/in
Item
Compression Spring
End Type
Closed, Ground
Deflection @ Load
1.534 in
Finish
Oil
Load @ Solid (Lbs.)
29.9 lb
Wire Type
Round
Load (Lbs.)
29.9 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.