This item is Discontinued.

Spec Compression Spring, PK3 C10951052500M

This item is Discontinued.

Spec

Compression Spring, PK3 (Discontinued)

Mfr # C10951052500M
Zoro # G201843250
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C10951052500M
Zoro #
G201843250
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
1.095 in
Wire Dia.
0.105 in
Large Outside Dia.
1.095 in
Compressed Length
1.12 in
For Rod Size
177/200 in
Load @ 50% Free Length (Lbs.)
35.29 lb
Inside Diameter
0.89 in
Wire Diameter
0.11 in
Free Length
2 1/2 in
Outside Diameter
1.1 in
Compatible Rod Size
57/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
28.2 lb/in
Load (Lbs.)
38.88 lb
Finish
Oil
Item
Compression Spring
Deflection @ Load
1.377 in
Load @ Solid (Lbs.)
38.88 lb
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Closed, Ground
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.