This item is Discontinued.

Spec Compression Spring, PK3 C10951201500M

This item is Discontinued.

Spec

Compression Spring, PK3 (Discontinued)

Mfr # C10951201500M
Zoro # G701843385
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C10951201500M
Zoro #
G701843385
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
1.095 in
Wire Dia.
0.12 in
Large Outside Dia.
1.095 in
Compressed Length
0.83 in
Load @ 50% Free Length (Lbs.)
69.38 lb
For Rod Size
171/200 in
Compatible Rod Size
55/64 in
Inside Diameter
0.86 in
Outside Diameter
1.1 in
Wire Diameter
0.12 in
Free Length
1 1/2 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
92.5 lb/in
Finish
Oil
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
End Type
Closed, Ground
Load (Lbs.)
61.85 lb
Deflection @ Load
0.669 in
Wire Type
Round
Load @ Solid (Lbs.)
61.85 lb
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
Shell Material
Spring Wire

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.